Zoro Homepage

Threaded Stud, Black Oxide, 4 PK

  • Mfr # STUDI7125650/675-004BX

  • Zoro # G3338115


product price: $69.15
/pk 4, $17.29/ea

Key Features

Thread Coverage
Fully
Thread Size
1-1/4"-8
Overall Length
7 in
Material
Steel
Material Grade/Class
Grade B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDI7125650/675-004BX
Zoro #
G3338115
UPC #
715005404035
Country of Origin
China

Dimensions

Thread Size
1-1/4"-8
Overall Length
7 in
Length
7 in

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts Yes, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 1,000 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 8, Rockwell Hardness C35 Max, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.