Zoro Homepage

Threaded Stud, Black Oxide, 60 PK

  • Mfr # U22085.075.0500

  • Zoro # G5701674


product price: $107.99
/pk 60, $1.80/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade B7M
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22085.075.0500
Zoro #
G5701674
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Length
5 in
Length
5 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7M
Thread Type
UNC
Tensile Strength
100,000 psi
Minimum Yield Strength
80,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
-58 Degrees to 752 Degrees F
Min. Tensile Strength (PSI)
100,000
Rockwell Hardness
B99 Max
Min. Tensile Strength
100,000 psi
Minimum Temperature
-58 Degrees F
Temp. Range (F)
-58 Degrees to 752 Degrees
Maximum Temperature
752 Degrees F
Threaded Rod Material Grade
Grade B7M
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade B7M, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Overall Length 5 in, Tensile Strength 100,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 752 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 80,000 psi, Rockwell Hardness B99 Max, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.