Threaded Stud, Plain, 10 PK
Mfr # 45651
Zoro # G2657715
product price: $12.99
/pk 10, $1.30/eaKey Features
Thread Coverage
Fully
Thread Size
10-32
Overall Length
4 in
Thread Length
4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45651
Zoro #
G2657715
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
10-32
Overall Length
4 in
Thread Length
4 in
Length
4 in
Description
Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 4 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness B85 Min, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.