Zoro Homepage

Threaded Stud, Plain, 100 PK

  • Mfr # U22538.050.0625

  • Zoro # G5797495


product price: $362.99
/pk 100, $3.63/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
B8M 316
Thread Type
UNC
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22538.050.0625
Zoro #
G5797495
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
6 1/4 in
Length
6 1/4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
B8M 316
Thread Type
UNC
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Rockwell Hardness
B96 Max
Min. Tensile Strength (PSI)
75,000
Temp. Range
-58 Degrees to 1067 Degrees F
Min. Tensile Strength
75,000 psi
Maximum Temperature
1,067 Degrees F
Temp. Range (F)
-58 Degrees to 1067 Degrees
Minimum Temperature
-58 Degrees F
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B8M
Threaded Rod Material
316 Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class Grade B8M 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 6 1/4 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 1,067 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B96 Max, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.