Zoro Homepage

Threaded Stud, Plain, 25 PK

  • Mfr # 32450

  • Zoro # G3132351


product price: $10.39
/pk 25, $0.42/ea

Key Features

Thread Coverage
Fully
Overall Length
40 mm
Thread Length
40 mm
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32450
Zoro #
G3132351
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75mm
Overall Length
40 mm
Thread Length
40 mm
Length
40 mm

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
6G
Thread Type
Coarse
Thread Pitch
1.75
Tensile Strength
60,000 psi
Yield Strength
45,000 psi
System of Measurement
Metric
Finish
Black Oxide
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Rockwell Hardness
B70 Min
Min. Tensile Strength (PSI)
60,000
Min. Tensile Strength
60,000 psi
Number of Nuts Included
0
Includes Nuts
No
Threaded Rod Thread Type
Metric Coarse
Thread Class
6G
Threaded Rod Material
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size M12x1.75, Overall Length 40 mm, Tensile Strength 60,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.