Zoro Homepage

Threaded Stud, Plain, 25 PK

  • Mfr # 55982

  • Zoro # G5162683


product price: $27.49
/pk 25, $1.10/ea

Key Features

Thread Coverage
Fully
Thread Size
M12-1.75mm
Overall Length
60 21/64 mm
Thread Length
60 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55982
Zoro #
G5162683
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75mm
Overall Length
60 21/64 mm
Thread Length
60 mm
Length
2 3/8 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Thread Type
Coarse
Thread Pitch
1.75
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
Yield Strength
30,000 psi
System of Measurement
Metric
Finish
Plain
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Temp. Range
Not Rated
Rockwell Hardness
Not Rated
Includes Nuts
No
Resistance Properties
Corrosion Resistant
Material Type
Stainless Steel
Number of Nuts Included
0
Min. Tensile Strength
70,000 psi
Color
Silver
Temp. Range (F)
Not Rated
Threaded Rod Thread Type
Metric Coarse
Thread Class
2A
Threaded Rod Material
18-8 Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Overall Length 60.33 mm, Tensile Strength 70,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Silver, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.