Zoro Homepage

Threaded Stud, Plain, 25 PK

  • Mfr # 56262

  • Zoro # G3729101


product price: $10.69
/pk 25, $0.43/ea

Key Features

Thread Coverage
Fully
Overall Length
3/4 in
Thread Length
3/4 in
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56262
Zoro #
G3729101
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
3/4 in
Thread Length
3/4 in
Length
3/4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
16
Tensile Strength
70,000 psi
Yield Strength
30,000 psi
System of Measurement
Inch
Finish
Plain
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Min. Tensile Strength (PSI)
70,000
Number of Nuts Included
0
Includes Nuts
No
Resistance Properties
Corrosion Resistant
Min. Tensile Strength
70,000 psi
Threaded Rod Material
18-8 Stainless Steel
Thread Class
1A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3/4 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.