Zoro Homepage

Threaded Stud, Plain, 25 PK

  • Mfr # 56306

  • Zoro # G3619341


product price: $12.69
/pk 25, $0.51/ea

Key Features

Thread Coverage
Fully
Thread Size
1/4"-20
Overall Length
1 in
Thread Length
1 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56306
Zoro #
G3619341
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
1 in
Thread Length
1 in
Length
1 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Brass
Material Grade/Class
Not Graded
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
20
Tensile Strength
50,000 psi
Yield Strength
25,000 psi
System of Measurement
Inch
Finish
Plain
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Rockwell Hardness
B55 Min
Min. Tensile Strength (PSI)
50,000
Resistance Properties
Corrosion Resistant, Heat Resistant, Nonmagnetic
Min. Tensile Strength
50,000 psi
Includes Nuts
No
Color
Yellow
Number of Nuts Included
0
Threaded Rod Thread Type
UNC
Thread Class
1A
Threaded Rod Material
Brass

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 1/4 In.-20, Overall Length 1 in, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Heat-Resistant, Non-Magnetic, Rockwell Hardness B55 Min, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.