Zoro Homepage

Threaded Stud, Plain, 30 PK

  • Mfr # U22551.075.0800

  • Zoro # G5795447


product price: $388.99
/pk 30, $12.97/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
3/4"-10
Material
Steel
Material Grade/Class
B16
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22551.075.0800
Zoro #
G5795447
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Length
8 in
Length
8 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
B16
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Threaded Rod Finish
Plain
Material Quality Standards
ASTM A193
Meets/Exceeds
ASTM A193
Temp. Range
-58 Degrees to 977 Degrees F
Min. Tensile Strength (PSI)
100,000 to 125,000
Rockwell Hardness
C35 Max
Maximum Temperature
977 Degrees F
Minimum Temperature
-58 Degrees F
Temp. Range (F)
-58 Degrees to 977 Degrees
Min. Tensile Strength
100,000 psi
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B16

Description

Fully Threaded Stud, Material Grade/Class Grade B16, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 8 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 977 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max, Package Quantity 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.