Zoro Homepage

Threaded Stud, Plain, 5 PK

  • Mfr # 32475

  • Zoro # G2310865


product price: $3.39
/pk 5, $0.68/ea

Key Features

Thread Coverage
Fully
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32475
Zoro #
G2310865
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Length
1 1/2 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
1A
Thread Type
Fine
Thread Pitch
28
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Rockwell Hardness
B85 Min
Min. Tensile Strength (PSI)
75,000
Includes Nuts
No
Min. Tensile Strength
75,000 psi
Material Type
Stainless Steel
Number of Nuts Included
0
Resistance Properties
Corrosion Resistant
Threaded Rod Thread Type
UNF
Thread Class
1A
Threaded Rod Material
18-8 Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 1 1/2 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness B85 Min, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.