Zoro Homepage

Threaded Stud, Plain, 5 PK

  • Mfr # 45960

  • Zoro # G7159792


product price: $31.29
/pk 5, $6.26/ea

Key Features

Thread Coverage
Fully
Overall Length
3 in
Thread Length
3 in
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45960
Zoro #
G7159792
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Overall Length
3 in
Thread Length
3 in
Length
3 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
2A
Thread Type
Coarse
Thread Pitch
9
Tensile Strength
70,000 psi
Minimum Yield Strength
30,000 psi
Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Rockwell Hardness
Not Rated
Temp. Range
Not Rated
Material Type
Stainless Steel
Resistance Properties
Corrosion Resistant
Number of Nuts Included
0
Includes Nuts
No
Min. Tensile Strength
70,000 psi
Temp. Range (F)
Not Rated
Color
Silver
Thread Class
2A
Threaded Rod Thread Type
UNC
Threaded Rod Material
316 Stainless Steel

Description

Fully Threaded Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 3 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Silver, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.