Zoro Homepage

Threaded Stud, Plain, 5 PK

  • Mfr # 4REK8

  • Zoro # G3140015


product price: $6.69
/pk 5, $1.34/ea

Key Features

Thread Coverage
Fully
Thread Size
M12-1.75mm
Overall Length
70 mm
Thread Length
70 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4REK8
Zoro #
G3140015
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75mm
Overall Length
70 mm
Thread Length
70 mm
Length
70 mm

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
6G
Thread Type
Coarse
Thread Pitch
1.75
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Min. Tensile Strength (PSI)
75,000
Rockwell Hardness
B85 Min
Includes Nuts
No
Resistance Properties
Corrosion Resistant
Number of Nuts Included
0
Min. Tensile Strength
75,000 psi
Thread Class
6G
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
Metric Coarse

Description

Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M12x1.75, Overall Length 70 mm, Tensile Strength 75,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness B85 Min, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.