Zoro Homepage

Threaded Stud, Zinc Plated, 100 PK

  • Mfr # ZLC.006032012.ZP.DAR.GR100

  • Zoro # G3632255


product price: $200.99
/pk 100, $2.01/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Overall Length
1/2 in
Thread Length
1/2 in
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC.006032012.ZP.DAR.GR100
Zoro #
G3632255
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6-32
Overall Length
1/2 in
Thread Length
1/2 in
Length
1/2 in

Description

Fully Threaded Stud, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size #6-32, Overall Length 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B85 Min, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.