Zoro Homepage

Threaded Stud, Zinc Plated, 5 PK

  • Mfr # 32415

  • Zoro # G0264144


product price: $9.39
/pk 5, $1.88/ea

Key Features

Thread Coverage
Fully
Overall Length
4 in
Thread Length
4 in
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32415
Zoro #
G0264144
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Length
4 in
Thread Length
4 in
Length
4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
11
Tensile Strength
60,000 psi
Yield Strength
45,000 psi
System of Measurement
Inch
Finish
Zinc Plated
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plated
Min. Tensile Strength (PSI)
60,000
Rockwell Hardness
B70 Min
Min. Tensile Strength
60,000 psi
Number of Nuts Included
0
Includes Nuts
No
Thread Class
1A
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 5/8 In.-11, Overall Length 4 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.