Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Way Post, 45 In., Yellow, Steel

  • Mfr # 22DN14

  • Zoro # G5681496


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
22DN01, 22DN02, 22DN03; 22DN04
Overall Height
45 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DN14
Zoro #
G5681496
UPC #
190735426203
Country of Origin
China

Dimensions

Overall Height
45 in
Post Height
45 in
Post Dimensions (W x D)
4 in x 4 in
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
11 in x 11 in
Mounting Plate Width
11 in
Post Width
4 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
11 in
Post Depth
4 in

Details

Item
Three Way Post
Material
Steel
Finish
Powder Coat
For Use With
22DN01, 22DN02, 22DN03; 22DN04
Color
Safety Yellow
Includes
Rubber Caps
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Three Way Post
Mounting Style
Bolt On
Guard Rail Levels
Double
Number of Mounting Holes
4
Net Weight
69 lb
Post Type
Three-Way
Rail Mounting Style
Bolt-On
Compatible Manufacturer Model Number
22DN01, 22DN02, 22DN03, 22DN04
Product Type
Guardrail Post
Includes Mounting Hardware
Mount Hardware Not Included
Number of Rail Levels
2

Description

Three Way Post, Steel, Guard Rail Levels Double, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 69 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.