Zoro Homepage

Throwaway Flag, Red, 16x16In, PK100

  • Mfr # 1EKT1

  • Zoro # G2713051


product price: $18.85
/pk 100, $0.19/ea

Key Features

Material
Vinyl
Height
16 in
Flag/Banner Type
Disposable Flag
Width
16 in
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKT1
Zoro #
G2713051
UPC #
190735399477
Country of Origin
China

Dimensions

Height
16 in
Width
16 in
Flag Width
16 in

Details

Item
Throwaway Flag
Color
Red
Material
Vinyl
Flag/Banner Type
Disposable Flag
Legend
Blank
Includes Post
No
Product Type
Traffic Flag
Shape
Square
Post Material
Post Not Included
Flag Material
Yinyl
Flag Color
Red

Description

Throwaway Flag, Product Type Traffic Flag, Color Red, Shape Square, Material Vinyl, Legend Blank, Includes Post No, Width 16 in, Height 16 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.