Thrust Screw, Ball Ended, Steel, 1-31/32in
Mfr # 22720.0928
Zoro # G9986085
product price: $34.69
/eaKey Features
Overall Length
1 31/32 in
Head Material
Steel
Type
Fixture Component
Impact Rated
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22720.0928
Zoro #
G9986085
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1 31/32 in
Details
Head Material
Steel
Type
Fixture Component
Impact Rated
No
Material
Steel
Item
Thrust Screw, Ball Ended
For Use With
Milling or Maching Processes, Hardware for Clamping, Tighttening or Supporting Uneven Surfaces
Description
Thrust Screw, Ball Ended, Type Fixture Component, Material Steel, Head Material Steel, Overall Length 1 31/32 in, For Use With Milling or Maching Processes, Hardware for Clamping, Tighttening or Supporting Uneven Surfaces, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.