Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, #00 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK
- Mfr # 0004U188
- Zoro # G4846263
product price:Â
$
737.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#00
Fastener Length
1/4 in
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0004U188
- Zoro #
- G4846263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #00
- Fastener Length
- 1/4 in
Details
- Head Shape
- Round
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Compliance
- ASME B18.6.3
Description
00X1/4 Round Head Type U Drive Screw 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.