Thumb Screw, #00 Thread Size, Round, Zinc Plated Steel, 5/16 in Lg, 10000 PK

  • Mfr # 0005U

  • Zoro # G4848451


product price:  $437.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
#00
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005U
Zoro #
G4848451
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#00
Fastener Length
5/16 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Rockwell Hardness
C28 to 38
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 00X5/16 U DRIVE S,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.