CAD Drawings

Download CAD Files

Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg

  • Mfr # WFTSSS11

  • Zoro # G3005764

CAD Available

product price: $11.15
/pk 5, $2.23/ea

Key Features

CAD Drawing
Thread Size
#10-24
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFTSSS11
Zoro #
G3005764
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Head Height
5/32 in
Head Thickness
0.156 in
Shoulder Length
11/64 in
Head Dia.
29/64 in
Head Width
5/32 in
Maximum Head Height
5/32 in
Screw Size
#10
Shoulder Diameter
3/8 in
Overall Length
1/2 in
Thread Length
1/2 in
Maximum Head Width
5/32 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Class
2A
Rockwell Hardness
B85 to B95
System of Measurement
Inch
Head Type
Knurled
Tip Material
18-8 Stainless Steel
Includes Nut
Nut Not Included
Thread Fit
2A
Grip Style
Knurled
Pack Size
Small
Type
Thumb Screw
Head Style
Thumb
Thread Type
Coarse
Material Grade/Class
18-8
Drive
No Drive
Head Texture
Knurled
CAD Available
Yes

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-24, Fastener Length 1/2 in, Thread Length 1/2 in, Head Width 0.156 in, Head Height 0.156 in, Tensile Strength 80,000 psi, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products