
Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 5/8 in Lg, 1000 PK
Mfr # 1010TS
Zoro # G4858294
product price:Â $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010TS
Zoro #
G4858294
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Fastener Length
5/8 in
Details
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Description
10-24X5/8 Thumb Screw With Shoulder Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.