Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 3/8 in Lg, 2000 PK

  • Mfr # 1006T

  • Zoro # G4859609


product price: $305.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Tensile Strength
48000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006T
Zoro #
G4859609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Fastener Length
3/8 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb

Description

Thumb Screws, 10-24X3/8 FT THUMB,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products