Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK

  • Mfr # 4047-2000-SL

  • Zoro # G3471002


product price: $37.19
/pk 5, $7.44/ea

Key Features

Thread Size
#10-32
Fastener Length
2 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4047-2000-SL
Zoro #
G3471002
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
2 in
Head Height
3/16 in
Head Thickness
0.1875 in
Head Dia.
3/4 in
Head Width
3/16 in
Drive Size
3/64 in
Overall Length
2 in
Screw Size
#10
Maximum Head Height
3/16 in
Thread Length
1 in
Maximum Head Width
3/16 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Head Type
Knurled
Drive Type
Slotted
Rockwell Hardness
B85 to B95
System of Measurement
Inch
Class
2A
Tip Material
18-8 Stainless Steel
Thread Fit
2A
Grip Style
Knurled
Head Style
Thumb
Pack Size
Small
Drive
Slotted
Type
Thumb Screw
Includes Nut
Nut Not Included
Head Texture
Knurled
Material Grade/Class
18-8
Thread Type
Fine

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 2 in, Thread Length 1 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.