Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg

  • Mfr # WFTSSS16

  • Zoro # G3076044


product price: $13.29
/pk 5, $2.66/ea

Key Features

Thread Size
#10-32
Fastener Length
3/4 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFTSSS16
Zoro #
G3076044
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in
Head Height
5/32 in
Head Thickness
0.156 in
Shoulder Length
11/64 in
Head Width
5/32 in
Head Dia.
29/64 in
Overall Length
3/4 in
Shoulder Diameter
3/8 in
Screw Size
#10
Maximum Head Height
5/32 in
Thread Length
3/4 in
Maximum Head Width
5/32 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Class
2A
Rockwell Hardness
B85 to B95
Tip Material
18-8 Stainless Steel
Grip Style
Knurled
Pack Size
Small
Includes Nut
Nut Not Included
Thread Fit
2A
Type
Thumb Screw
Head Style
Thumb
Thread Type
Fine
Material Grade/Class
18-8
Drive
No Drive
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 3/4 in, Thread Length 3/4 in, Head Width 0.156 in, Head Height 0.156 in, Tensile Strength 80,000 psi, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.