Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg

  • Mfr # Z2334SS

  • Zoro # G2597287


product price: $5.99
/ea

Key Features

Thread Size
#10-32
Fastener Length
7/8 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2334SS
Zoro #
G2597287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
7/8 in
Head Height
7/32 in
Head Thickness
0.5 in
Head Dia.
1/2 in
Shoulder Length
3/32 in
Head Width
0.5 in
Overall Length
7/8 in
Screw Size
#10
Shoulder Diameter
3/8 in
Maximum Head Height
7/32 in
Maximum Head Width
1/2 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
80,000
Item
Thumb Screw
Head Type
Knurled
Rockwell Hardness
B83
System of Measurement
Inch
Class
2A
Tip Material
18-8 Stainless Steel
Head Style
Flat
Thread Fit
2A
Includes Nut
Nut Not Included
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Type
Thumb Screw
Features
Diamond Knurl
For Use in Systems
Jig and Fixture Component
Grip Style
Knurled
Pack Size
Small
Material Grade/Class
18-8
Head Texture
Knurled
Thread Type
Fine
Drive
No Drive

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 7/8 in, Thread Style Partially Threaded, Thread Length Not Applicable, Head Width 0.5 in, Head Height 0.219 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.