
Thumb Screw, #10 Thread Size, Round, Cadmium Steel, 5/8 in Lg, 2000 PK
Mfr # MS21318-48
Zoro # G2494132
product price: $506.99
/pk 2000, $0.25/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Head Shape
Round
Material
Steel
Finish
Cadmium
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS21318-48
Zoro #
G2494132
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10
Fastener Length
5/8 in
Details
Head Shape
Round
Material
Steel
Finish
Cadmium
Item
Thumb Screw
System of Measurement
Inch
Compliance
MS 21318
Description
Thumb Screws,10X5/8 MILITARY U,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.