
Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 3/8 in Lg, 10000 PK
Mfr # 1006U188
Zoro # G4848241
product price: $1,248.99
/pk 10000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Fastener Length
3/8 in
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006U188
Zoro #
G4848241
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10
Fastener Length
3/8 in
Details
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Compliance
ASME B18.6.3
Description
Thumb Screws, 10X3/8 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.