Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, #10 Thread Size, Round, Zinc Plated Steel, 5/16 in Lg, 9000 PK
- Mfr # 1005U
- Zoro # G4858610
product price:Â
$
463.99
/pk of 9000, $0.05/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C28 to 38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005U
- Zoro #
- G4858610
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Thumb Screw
- Rockwell Hardness
- C28 to 38
- System of Measurement
- Inch
- Compliance
- ASME B18.6.3
Dimensions
- Thread Size
- #10
- Fastener Length
- 5/16 in
Description
Thumb Screws, 10X5/16 U DRIVE SC,PK9000, Package Quantity 9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.