Thumb Screw, 1/2"-13, Full Thread, 1"L
- Mfr # 1-CDS-10-17-
- Zoro # G722414489
product price:Â
$
4.89
/ea
Key Features
Head Thickness
0.438 in
Shoulder Length
5/8 in
Thread Type
Coarse
Shoulder Diameter
7/16 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDS-10-17-
- Zoro #
- G722414489
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Head Texture
- Smooth
- Tip Type
- Oval
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Head Shape
- Wing
- Includes Nut
- Nut Not Included
- Material
- Iron
- Drive
- No Drive
- Head Type
- Wing
- Tensile Strength
- 50,000 psi
- Thread Fit
- 2A
- Grip Style
- Smooth
- System of Measurement
- Inch
- Pack Size
- Small
- Type
- Thumb Screw
- Rockwell Hardness
- HB156
- Tip Material
- Malleable Iron
- Finish
- Zinc-Plated
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.438 in
- Shoulder Length
- 5/8 in
- Shoulder Diameter
- 7/16 in
- Maximum Head Height
- 5/8 in
- Screw Size
- 1/4 in
- Maximum Head Width
- 1 3/8 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.