Thumb Screw, 1/2"-13, Full Thread, 1"L
- Mfr # 1-CDS-10-M7-
- Zoro # G222414729
product price:Â
$
4.89
/ea
Key Features
System of Measurement
Inch
Head Thickness
0.438 in
Maximum Head Height
5/8 in
Head Texture
Smooth
Shoulder Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDS-10-M7-
- Zoro #
- G222414729
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Texture
- Smooth
- Tip Type
- Oval
- Drive
- No Drive
- Head Shape
- Wing
- Rockwell Hardness
- HB156
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- Material
- Iron
- Grip Style
- Smooth
- Tensile Strength
- 50,000 psi
- Thread Style
- Fully Threaded
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Type
- Thumb Screw
- Head Type
- Wing
- Thread Fit
- 2A
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.438 in
- Maximum Head Height
- 5/8 in
- Shoulder Diameter
- 7/16 in
- Screw Size
- 1/4 in
- Maximum Head Width
- 1 3/8 in
- Wire Rope Length
- 2 1/2 in
- Thread Size
- 1/4"-20
- Fastener Length
- 2 1/2 in
- Shoulder Length
- 5/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.