Thumb Screw, 1/2"-13, Fully T, 2.5"L
- Mfr # 1-CDT-10-M7-
- Zoro # G222413982
product price:Â
$
4.89
/ea
Key Features
Pack Size
Small
Maximum Head Width
1 3/8 in
Material
Iron
Head Shape
Wing
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDT-10-M7-
- Zoro #
- G222413982
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small
- Material
- Iron
- Head Shape
- Wing
- Head Texture
- Smooth
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Grip Style
- Smooth
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Thread Fit
- 2A
- Tip Type
- Oval
- Tip Material
- Malleable Iron
- System of Measurement
- Inch
- Head Type
- Wing
- Type
- Thumb Screw
- Drive
- No Drive
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 3/8 in
- Thread Size
- 1/4"-20
- Fastener Length
- 3 in
- Screw Size
- 1/4 in
- Head Thickness
- 0.438 in
- Shoulder Diameter
- 7/16 in
- Wire Rope Length
- 3 in
- Shoulder Length
- 5/8 in
- Maximum Head Height
- 5/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.