
Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Carbon Steel, 1 in Lg, 400 PK
Mfr # 5016TS
Zoro # G4858854
product price:Â $1,082.99
/pk 400, $2.71/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016TS
Zoro #
G4858854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
1 in
Details
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch
Description
1/2-13X1 Thumb Screw With Shoulder Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.