
Thumb Screw, #12 Thread Size, Round, Zinc Plated Steel, 1/4 in Lg, 7000 PK
Mfr # 1204U
Zoro # G4861079
product price:Â $700.99
/pk 7000, $0.10/ea
Free Shipping & Returns
Key Features
Thread Size
#12
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1204U
Zoro #
G4861079
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12
Fastener Length
1/4 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
12X1/4 Round Head Type U Drive Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.