Thumb Screw, #12 Thread Size, Round, Zinc Plated Steel, 3/4 in Lg, 3000 PK
- Mfr # 1212U
- Zoro # G4860035
product price:Â
$
320.99
/pk of 3000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
#12
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1212U
- Zoro #
- G4860035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Shape
- Round
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Thumb Screw
- System of Measurement
- Inch
- Rockwell Hardness
- C28 to 38
- Compliance
- ASME B18.6.3
Dimensions
- Thread Size
- #12
- Fastener Length
- 3/4 in
Description
Thumb Screws, 12X3/4 U DRIVE SCR,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.