Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20, Full Thread, 2"L
- Mfr # 1-DET-10-M7-
- Zoro # G422414789
product price:Â
$
5.59
/ea
Key Features
Drive
No Drive
Tensile Strength
50,000 psi
Grip Style
Smooth
Thread Fit
2A
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DET-10-M7-
- Zoro #
- G422414789
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Grip Style
- Smooth
- Thread Fit
- 2A
- Type
- Thumb Screw
- Head Shape
- Wing
- Pack Size
- Small
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Tip Material
- Malleable Iron
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Tip Type
- Oval
- Material
- Iron
- Head Texture
- Smooth
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- Finish
- Plain
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 5/16"-18
- Wire Rope Length
- 3 in
- Head Thickness
- 0.563 in
- Shoulder Length
- 3/4 in
- Fastener Length
- 3 in
- Shoulder Diameter
- 9/16 in
- Maximum Head Height
- 3/4 in
- Screw Size
- 5/16 in
- Maximum Head Width
- 1 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.