Thumb Screw, 1/4"-20, Full Thread, 3"L
- Mfr # 1-CDT-02-M7-
- Zoro # G022414080
product price:Â
$
4.59
/ea
Key Features
Shoulder Length
13/16 in
Material
Iron
Thread Size
1/4"-20
Screw Size
1/4 in
Shoulder Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDT-02-M7-
- Zoro #
- G022414080
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Pack Size
- Small
- Head Shape
- Wing
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- Tip Material
- Malleable Iron
- Rockwell Hardness
- HB156
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Fit
- 2A
- Thread Type
- Coarse
- Grip Style
- Smooth
- System of Measurement
- Inch
- Tip Type
- Oval
- Finish
- Plain
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Head Type
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 13/16 in
- Thread Size
- 1/4"-20
- Screw Size
- 1/4 in
- Shoulder Diameter
- 9/16 in
- Fastener Length
- 3 in
- Head Thickness
- 0.563 in
- Maximum Head Width
- 1 1/4 in
- Maximum Head Height
- 13/16 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.