Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, , 1/4"-20, Fully T, 1.5"L
- Mfr # 1-CDP-10-M7-
- Zoro # G322414261
product price:Â
$
3.69
/ea
Key Features
Wire Rope Length
1 1/2 in
Type
Thumb Screw
Head Type
Wing
Thread Size
1/4"-20
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDP-10-M7-
- Zoro #
- G322414261
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Thumb Screw
- Head Type
- Wing
- Material
- Iron
- Head Shape
- Wing
- Pack Size
- Small
- Head Texture
- Smooth
- Tip Material
- Malleable Iron
- Drive
- No Drive
- Includes Nut
- Nut Not Included
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- HB156
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Grip Style
- Smooth
- Item
- Thumb Screw
- Tip Type
- Oval
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Wire Rope Length
- 1 1/2 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/2 in
- Maximum Head Height
- 5/8 in
- Shoulder Length
- 5/8 in
- Screw Size
- 1/4 in
- Maximum Head Width
- 1 3/8 in
- Head Thickness
- 0.438 in
- Shoulder Diameter
- 7/16 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.