Thumb Screw, 1/4"-20, Fully T, 3/4"L
- Mfr # 1-CDJ-02-17-
- Zoro # G122414669
product price:Â
$
3.79
/ea
Key Features
Wire Rope Length
3/4 in
Head Type
Wing
Head Thickness
0.563 in
Drive
No Drive
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-CDJ-02-17-
- Zoro #
- G122414669
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 3/4 in
- Head Thickness
- 0.563 in
- Maximum Head Width
- 1 1/4 in
- Shoulder Length
- 13/16 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 13/16 in
- Screw Size
- 1/4 in
- Fastener Length
- 3/4 in
- Shoulder Diameter
- 9/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.