Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20, Fully T, 3/4"L
- Mfr # 1-EFJ-10-M7-
- Zoro # G122414614
product price:Â
$
4.89
/ea
Key Features
Maximum Head Height
7/8 in
Thread Type
Coarse
Head Thickness
0.625 in
Shoulder Length
7/8 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFJ-10-M7-
- Zoro #
- G122414614
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Head Texture
- Smooth
- Drive
- No Drive
- Rockwell Hardness
- HB156
- Tip Type
- Oval
- Tensile Strength
- 50,000 psi
- System of Measurement
- Inch
- Grip Style
- Smooth
- Pack Size
- Small
- Finish
- Plain
- Type
- Thumb Screw
- Head Type
- Wing
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Material
- Iron
- Thread Style
- Fully Threaded
- Head Shape
- Wing
- Thread Fit
- 2A
- Tip Material
- Malleable Iron
- Shell Material
- Iron
Dimensions
- Maximum Head Height
- 7/8 in
- Head Thickness
- 0.625 in
- Shoulder Length
- 7/8 in
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 5/8 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 11/16 in
- Fastener Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.