Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg

  • Mfr # 4052-SL

  • Zoro # G2945397


product price: $33.49
/pk 5, $6.70/ea

Key Features

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4052-SL
Zoro #
G2945397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Head Height
3/16 in
Head Thickness
0.1875 in
Head Dia.
3/4 in
Head Width
3/16 in
Maximum Head Height
3/16 in
Screw Size
1/4"
Overall Length
1 1/2 in
Drive Size
3/64 in
Thread Length
1 1/4 in
Maximum Head Width
3/16 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Class
2A
System of Measurement
Inch
Head Type
Knurled
Drive Type
Slotted
Rockwell Hardness
B85 to B95
Tip Material
18-8 Stainless Steel
Thread Fit
2A
Pack Size
Small
Type
Thumb Screw
Drive
Slotted
Head Style
Thumb
Grip Style
Knurled
Includes Nut
Nut Not Included
Head Texture
Knurled
Thread Type
Coarse
Material Grade/Class
18-8

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Length 1 1/4 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.