Shop ZORO SELECT

Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK

  • Mfr # 4050-SL
  • Zoro # G3383073

product price: 
$
30.39
/pk of 5, $6.08/ea

Key Features

Thread Size
1/4"-20
Fastener Length
1 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4050-SL
Zoro #
G3383073
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Height
3/16 in
Head Thickness
0.188 in
Head Dia.
3/4 in
Head Width
3/16 in
Maximum Head Height
3/16 in
Overall Length
1 in
Drive Size
3/64 in
Screw Size
1/4 in
Thread Length
13/16 in
Maximum Head Width
3/16 in
Wire Rope Length
1 in
Length
1 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Item
Thumb Screw
Class
2A
Drive Type
Slotted
Rockwell Hardness
B85 to B95
Head Type
Knurled
System of Measurement
Inch
Tip Material
18-8 Stainless Steel
Pack Size
Small
Grip Style
Knurled
Head Style
Thumb
Thread Fit
2A
Drive
Slotted
Includes Nut
Nut Not Included
Type
Thumb Screw
Thread Type
Coarse
Head Texture
Knurled
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Length 13/16 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.