Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK

  • Mfr # 092520075T

  • Zoro # G2706033


product price: $4.95
/pk 10, $0.50/ea

Key Features

Thread Size
1/4"-20
Head Shape
Round
Material
Nylon
Finish
Plain
Head Height
73/200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092520075T
Zoro #
G2706033
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
73/200 in
Head Thickness
0.365 in
Shoulder Length
13/64 in
Head Dia.
27/50 in
Head Width
27/50 in
Overall Length
1 7/64 in
Maximum Head Height
23/64 in
Screw Size
1/4"
Shoulder Diameter
27/64 in
Maximum Head Width
35/64 in

Details

Head Shape
Round
Material
Nylon
Finish
Plain
Head Material
Nylon
Thread Style
Fully Threaded
Tensile Strength
296
Item
Thumb Screw
Meets/Exceeds
IFI
System of Measurement
Inch
Head Type
Knurled
Class
2A/2B
Tip Type
Flat
Tip Material
Nylon
Temp. Range (F)
-40 to 185
Includes Nut
Nut Not Included
Head Style
Thumb
Thread Fit
2A/2B
Pack Size
Small
Type
Thumb Screw
Grip Style
Knurled
Drive
No Drive
Thread Type
Coarse
Head Texture
Knurled
Material Grade/Class
6/6

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.54 in, Head Height 0.365 in, Tensile Strength 296 psi, Maximum Head Width 35/64 in, Minimum Head Width Not Applicable, Maximum Head Height 23/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Nylon, Head Shape Round, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.