Thumb Screw, 1/4"-20 Thread Size, Spade, Black Oxide Steel, 1-1/2 in Lg, 600 PK

  • Mfr # 1424TB

  • Zoro # G4858251


product price: $247.99
/pk 600, $0.41/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Black Oxide
Tensile Strength
48000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424TB
Zoro #
G4858251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

Head Shape
Spade
Material
Steel
Finish
Black Oxide
Tensile Strength
48000 psi
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch

Description

Thumb Screws, 1/4-20X1 1/2 FT THU,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products