Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, 1/4"-20 Thread Size, Spade, Black Oxide Steel, 1/2 in Lg, 800 PK

  • Mfr # 1408TB

  • Zoro # G4860945


product price: $243.99
/pk 800, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Black Oxide
Tensile Strength
48000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408TB
Zoro #
G4860945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

Head Shape
Spade
Material
Steel
Finish
Black Oxide
Tensile Strength
48000 psi
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch

Description

Thumb Screws, 1/4-20X1/2 FT THUMB,PK800, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.