
Thumb Screw, 1/4"-20 Thread Size, Spade, Oil Carbon Steel, 1 in Lg, 600 PK
Mfr # 1416TSB
Zoro # G4859642
product price:Â $259.99
/pk 600, $0.43/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Carbon Steel
Finish
Oil
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416TSB
Zoro #
G4859642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
Head Shape
Spade
Material
Carbon Steel
Finish
Oil
Item
Thumb Screw
System of Measurement
Inch
Description
Thumb Screws, 1/4-20X1 THUMB SCRE,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.