
Thumb Screw, 1/4"-20 Thread Size, Spade, Oil Carbon Steel, 1/2 in Lg, 800 PK
Mfr # 1408TSB
Zoro # G4859353
product price: $284.99
/pk 800, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Carbon Steel
Finish
Oil
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1408TSB
Zoro #
G4859353
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Details
Head Shape
Spade
Material
Carbon Steel
Finish
Oil
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Description
1/4-20X1/2 Thumb Screw With Shoulder Full Thread Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.