
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 2 in Lg, 600 PK
Mfr # 1432TS188
Zoro # G4859119
product price: $721.99
/pk 600, $1.20/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432TS188
Zoro #
G4859119
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Compliance
ASME B18.17
Description
Thumb Screws, 1/4-20X2 FT THUMB S,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.