Zoro Homepage

Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3/8 in Lg, 400 PK

  • Mfr # 1406TS188

  • Zoro # G4859152


product price: $229.99
/pk 400, $0.57/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406TS188
Zoro #
G4859152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in

Details

Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Compliance
ASME B18.17

Description

Thumb Screws, 1/4-20X3/8 FT THUMB,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products