Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 5/8 in Lg, 600 PK

  • Mfr # 1410TS188

  • Zoro # G4861602


product price: $511.99
/pk 600, $0.85/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410TS188
Zoro #
G4861602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in

Details

Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch
Compliance
ASME B18.17

Description

1/4-20X5/8 Thumb Screw With Shoulder Full Thread 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.