
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Carbon Steel, 1 in Lg, 600 PK
Mfr # 1416TS
Zoro # G4857804
product price:Â $207.99
/pk 600, $0.35/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416TS
Zoro #
G4857804
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
Head Shape
Spade
Material
Carbon Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Description
Thumb Screws, 1/4-20X1 FT THUMB S,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.